Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.1350"
Mfr # 57120-C3
Zoro # G7259947
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1875" (3/16)
- Head Diameter 0.1350"
- Overall Length 2.5000" (2-1/2)
- Finish C3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 57120-C3
- Zoro # G7259947
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1875" (3/16) |
Head Diameter | 0.1350" |
Overall Length | 2.5000" (2-1/2) |
Neck Length | 1.1250" (1-1/8) |
End Length | 0.0600" |
Length of Cut | 0.0111" |
Neck Dia. | 0.1070" |
Chamfer Center Length | 0.0655" |
Chamfer Center Diameter | 0.1249" |
Details
Finish | C3 |
System of Measurement | Inch |
Flutes | 5 |
Angle per Side | 45 |
Included Angle | 90 |
Description
0.1350" Head DIA x 1.1250" (1-1/8) Neck Length x 45° per side Carbide Back Deburring Mill, 5 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41840)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22614)
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x2in., PK2 (66261055259)
- METABO Wire Wheel 3-1/2" x 5/8-11" Cup .023 Carbon Knot (655202000)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- CONTINENTAL ABRASIVES SH-5 Double Cut Flame Shape Tungsten Carbide Burr (CB-SH5D)
- COGSDILL Deburring Tool, 1/16" to 5/64 (CP-04)
- SHAVIV Deburring Blade Holder, Steel, E Series (153-29004)
- CONTINENTAL ABRASIVES SH-2 Double Cut Flame Shape Tungsten Carbide Burr (CB-SH2D)
- WEILER Bore-Rx 2"Dia. Brush Deburring .026/120CG Crimped Fill, 3/8" Stem (17215)
- Harvey Tool Deburring Tools