Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.1150"
Mfr # 846410-C3
Zoro # G7233505
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1250" (1/8)
- Head Diameter 0.1150"
- Overall Length 2.0000" (2)
- Finish C3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 846410-C3
- Zoro # G7233505
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1250" (1/8) |
Head Diameter | 0.1150" |
Overall Length | 2.0000" (2) |
Chamfer Center Length | 0.0655" |
Length of Cut | 0.0111" |
Neck Length | 0.3750" (3/8) |
Chamfer Center Diameter | 0.1049" |
End Length | 0.0600" |
Neck Dia. | 0.0870" (2.2 mm) |
Details
Finish | C3 |
System of Measurement | Inch |
Included Angle | 90 |
Flutes | 5 |
Angle per Side | 45 |
Description
0.1150" Head DIA x 0.3750" (3/8) Neck Length x 45° per side Carbide Back Deburring Mill, 5 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., Crs, AlO (62016)
- DYNABRADE Belt, 320G, 1/4"X12" (92120)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 5/8-11 (66623399147)
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41383)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- RIDGID 35155 #72 Plastic Pipe and Tubing Deburring Tool, 1/2 to 1-1/2in (35155-RIDGID)
- SHAVIV Glo-Burr Blue Handle With B11 Blade (155-00273)
- CONTINENTAL ABRASIVES SM-1 Double Cut Conical Pointed Nose Tungsten Carbide Burr (CB-SM1D)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00035)
- SHAVIV Deburring Tool Set, Ultrafine Finish (154-29228)
- Harvey Tool Deburring Tools