Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.1150"
Mfr # 65810
Zoro # G7261645
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1250" (1/8)
- Head Diameter 0.1150"
- Overall Length 2.0000" (2)
- Finish UN
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 65810
- Zoro # G7261645
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1250" (1/8) |
Head Diameter | 0.1150" |
Overall Length | 2.0000" (2) |
Chamfer Center Length | 0.0655" |
Neck Dia. | 0.0870" (2.2 mm) |
End Length | 0.0600" |
Chamfer Center Diameter | 0.1049" |
Neck Length | 0.5620" (9/16) |
Length of Cut | 0.0111" |
Details
Finish | UN |
System of Measurement | Inch |
Included Angle | 90 |
Flutes | 5 |
Angle per Side | 45 |
Description
0.1150" Head DIA x 0.5620" (9/16) Neck Length x 45° per side Carbide Back Deburring Mill, 5 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD 3M30126 Scotch-Brite Radial Bristle Discs; 80 Grit (3M30126)
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (13181)
- FLEX-HONE TOOL BC95M170200CD FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC95M170200CD)
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7010294900)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- ROYAL PRODUCTS Deburring (22633)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90085)
- CASH ACME U702A Deburring Tool Shark Bite Safe (2066447)
- CONTINENTAL ABRASIVES SF-1 Double Cut Arch Ball Nose Tungsten Carbide Burr (CB-SF1D)
- WESTWARD Deburring Tool, Kit (3VB44)
- Harvey Tool Deburring Tools