Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.1150"
Mfr # 65810-C3
Zoro # G7265066
$73.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1250" (1/8)
- Head Diameter 0.1150"
- Overall Length 2.0000" (2)
- Finish C3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 65810-C3
- Zoro # G7265066
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1250" (1/8) |
Head Diameter | 0.1150" |
Overall Length | 2.0000" (2) |
End Length | 0.0600" |
Chamfer Center Diameter | 0.1049" |
Chamfer Center Length | 0.0655" |
Length of Cut | 0.0111" |
Neck Length | 0.5620" (9/16) |
Neck Dia. | 0.0870" (2.2 mm) |
Details
Finish | C3 |
System of Measurement | Inch |
Angle per Side | 45 |
Included Angle | 90 |
Flutes | 5 |
Description
0.1150" Head DIA x 0.5620" (9/16) Neck Length x 45° per side Carbide Back Deburring Mill, 5 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc, 8"dia., AO, 40G, Non-Vac (91444)
- PFERD 4" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69420)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 60Z (50948)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Coarse Grade (43273)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- CONTINENTAL ABRASIVES SF-5 Aluminum Cut Arch Ball Nose Tungsten Carbide Burr for Non-Ferrous Materials (CB-SF5NF)
- CONTINENTAL ABRASIVES SL-4 Double Cut Conical Ball Nose Tungsten Carbide Burr (CB-SL4D)
- REED DEBURRING TOOL - 3 BLADES 04437 (DEB3)
- BRUSH RESEARCH MANUFACTURING BRM Mini Deburring Brush, .079" Dia. .00 (81A079PK1)
- CONTINENTAL ABRASIVES SM-1 Double Cut Conical Pointed Nose Tungsten Carbide Burr (CB-SM1D)
- Harvey Tool Deburring Tools