Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.1150"
Mfr # 57110-C3
Zoro # G7260227
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1250" (1/8)
- Head Diameter 0.1150"
- Overall Length 2.0000" (2)
- Finish C3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 57110-C3
- Zoro # G7260227
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1250" (1/8) |
Head Diameter | 0.1150" |
Overall Length | 2.0000" (2) |
Length of Cut | 0.0111" |
Chamfer Center Length | 0.0655" |
End Length | 0.0600" |
Neck Dia. | 0.0870" (2.2 mm) |
Neck Length | 1.0000" (1) |
Chamfer Center Diameter | 0.1049" |
Details
Finish | C3 |
System of Measurement | Inch |
Flutes | 5 |
Angle per Side | 45 |
Included Angle | 90 |
Description
0.1150" Head DIA x 1.0000" (1) Neck Length x 45° per side Carbide Back Deburring Mill, 5 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Backup Pad, 6" Dia., Max. 13,000 RPM (54327)
- CONTINENTAL ABRASIVES SJ-5 Double Cut 60 Degree Cone Tungsten Carbide Burr (CB-SJ5D)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1-5/8 In, Shape A36 (69083149146)
- PFERD 1" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45310)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- SHAVIV Deburring Blade Holder, Steel, E Series (153-29004)
- SHAVIV Deburring Handle, Plastic, Steel (155-29057)
- CONTINENTAL ABRASIVES SG-3 Double Cut Arch Pointed Nose Tungsten Carbide Burr (CB-SG3D)
- CONTINENTAL ABRASIVES SE-5 Double Cut Oval Tungsten Carbide Burr 6" Shank (CB-SE5DL6)
- CONTINENTAL ABRASIVES SG-5 Double Cut Arch Pointed Nose Tungsten Carbide Burr 6" Shank (CB-SG5DL6)
- Harvey Tool Deburring Tools