Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.0800"
Mfr # 846380-C3
Zoro # G7264357
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1250" (1/8)
- Head Diameter 0.0800"
- Overall Length 2.0000" (2)
- Finish C3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 846380-C3
- Zoro # G7264357
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1250" (1/8) |
Head Diameter | 0.0800" |
Overall Length | 2.0000" (2) |
Length of Cut | 0.0077" |
Chamfer Center Length | 0.0638" |
End Length | 0.0600" |
Neck Length | 0.2500" (1/4) |
Neck Dia. | 0.0600" |
Chamfer Center Diameter | 0.0733" |
Details
Finish | C3 |
System of Measurement | Inch |
Included Angle | 90 |
Flutes | 5 |
Angle per Side | 45 |
Description
0.0800" Head DIA x 0.2500" (1/4) Neck Length x 45° per side Carbide Back Deburring Mill, 5 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Expanding Drum, 3x3in, 3000 RPM, 1/2 in. (45123)
- ALC Walnut Shells, 10 lb. (40112)
- OSBORN Encapsulated Wheel Brush, 2", 0001163200 (0001163200)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002718)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- CONTINENTAL ABRASIVES SF-5 Aluminum Cut Arch Ball Nose Tungsten Carbide Burr for Non-Ferrous Materials (CB-SF5NF)
- SHAVIV Deburring Tool Set, Aluminum, Steel, TiN (154-00040)
- CONTINENTAL ABRASIVES SB-1 Double Cut Cylindrical With End Cut Tungsten Carbide Burr (CB-SB1D)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90064)
- CONTINENTAL ABRASIVES SD-1 Double Cut Round Ball Tungsten Carbide Burr (CB-SD1D)
- Harvey Tool Deburring Tools