Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.0800"
Mfr # 65780-C3
Zoro # G7250716
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1250" (1/8)
- Head Diameter 0.0800"
- Overall Length 2.0000" (2)
- Finish C3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 65780-C3
- Zoro # G7250716
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1250" (1/8) |
Head Diameter | 0.0800" |
Overall Length | 2.0000" (2) |
Chamfer Center Length | 0.0638" |
Neck Length | 0.3750" (3/8) |
Length of Cut | 0.0077" |
Chamfer Center Diameter | 0.0733" |
Neck Dia. | 0.0600" |
End Length | 0.0600" |
Details
Finish | C3 |
System of Measurement | Inch |
Included Angle | 90 |
Flutes | 5 |
Angle per Side | 45 |
Description
0.0800" Head DIA x 0.3750" (3/8) Neck Length x 45° per side Carbide Back Deburring Mill, 5 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Roloc Disc Pad TR 45179, Med 4 in 1/4-20 (7000045281)
- ARC ABRASIVES Cr 1 X 1-1/2 X 3/16 80 (21788)
- 3M PSA Sanding Disc, AlO, Cloth, 12in, 80G, PK10 (7000118895)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7010328916)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- SHAVIV Deburring Handle, Plastic, Steel (155-29057)
- SHAVIV Deburring Tool Set, E Series (155-00182)
- WEILER Bore-Rx 2"Dia. Brush Deburring .026/120CG Crimped Fill, 3/8" Stem (17215)
- SHAVIV Deburring Tool Set, B Series (155-00231)
- SHAVIV Glo-Burr Blue Handle With B11 Blade (155-00273)
- Harvey Tool Deburring Tools