Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.0800"
Mfr # 57080-C3
Zoro # G7242289
$73.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1250" (1/8)
- Head Diameter 0.0800"
- Overall Length 2.0000" (2)
- Finish C3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 57080-C3
- Zoro # G7242289
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1250" (1/8) |
Head Diameter | 0.0800" |
Overall Length | 2.0000" (2) |
Neck Length | 0.6250" (5/8) |
End Length | 0.0600" |
Neck Dia. | 0.0600" |
Chamfer Center Diameter | 0.0733" |
Chamfer Center Length | 0.0638" |
Length of Cut | 0.0077" |
Details
Finish | C3 |
System of Measurement | Inch |
Included Angle | 90 |
Flutes | 5 |
Angle per Side | 45 |
Description
0.0800" Head DIA x 0.6250" (5/8) Neck Length x 45° per side Carbide Back Deburring Mill, 5 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/32x3/8 (11L303)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P120G, PK100 (66261131547)
- DEWALT High-Performance Cutting Wheels (DW8725H)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P500G, AlO (66261131470)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00185)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90064)
- GARANT 90 Degree Hand Deburrer Set, External Dia: 20.5mm (150400 20,5)
- SHAVIV Shaviv Golden Set B (155-00258)
- WESTWARD Deburring Tool Handle (4KTU9)
- Harvey Tool Deburring Tools