Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.0550"
Mfr # 65755-C3
Zoro # G7266280
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1250" (1/8)
- Head Diameter 0.0550" (1.4 mm)
- Overall Length 2.0000" (2)
- Finish C3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 65755-C3
- Zoro # G7266280
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1250" (1/8) |
Head Diameter | 0.0550" (1.4 mm) |
Overall Length | 2.0000" (2) |
Neck Length | 0.2810" (9/32) |
End Length | 0.0400" |
Chamfer Center Diameter | 0.0515" |
Chamfer Center Length | 0.0423" |
Neck Dia. | 0.0430" (1.1 mm) |
Length of Cut | 0.0045" |
Details
Finish | C3 |
System of Measurement | Inch |
Included Angle | 90 |
Angle per Side | 45 |
Flutes | 4 |
Description
0.0550" Head DIA x 0.2810" (9/32) Neck Length x 45° per side Carbide Back Deburring Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 10x1x1-1/4, T1, GC60IV, Sg PK (38519)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 8" (0002229600)
- FERRO INDUSTRIES 8in Sanding Pad (6158)
- WORK SHARP WS3000 FINE ABRASIVES KIT (WSSA0002043)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- YELLOW JACKET Deburring Tool, Tubing Cutter, Steel (60165)
- SHAVIV MANGO II UNI.SHEET CLEANER KIT (154-00038)
- RAYTECH Liquid Deburring Solution, 1 gal. (41008R)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90068)
- CONTINENTAL ABRASIVES SE-5 Aluminum Cut Oval Tungsten Carbide Burr for Non-Ferrous Materials (CB-SE5NF)
- Harvey Tool Deburring Tools