Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.0550"
Mfr # 57055-C3
Zoro # G7238490
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1250" (1/8)
- Head Diameter 0.0550" (1.4 mm)
- Overall Length 2.0000" (2)
- Finish C3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 57055-C3
- Zoro # G7238490
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1250" (1/8) |
Head Diameter | 0.0550" (1.4 mm) |
Overall Length | 2.0000" (2) |
Length of Cut | 0.0045" |
Chamfer Center Diameter | 0.0515" |
End Length | 0.0400" |
Chamfer Center Length | 0.0423" |
Neck Dia. | 0.0430" (1.1 mm) |
Neck Length | 0.4370" (7/16) |
Details
Finish | C3 |
System of Measurement | Inch |
Angle per Side | 45 |
Included Angle | 90 |
Flutes | 4 |
Description
0.0550" Head DIA x 0.4370" (7/16) Neck Length x 45° per side Carbide Back Deburring Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cloth Sanding Belt, 3x21", AO, 80 Grit, Package Quantity 5, 3" W, 21" L, Aluminum Oxide, 80 Grit (07660702064)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22345)
- ALC Abrasive Strainer Fine (41908)
- UNITED ABRASIVES/SAIT SAIT 70801 TrimBack™ Flap Disc (Type 29) 4-1/2" x 7/8", 40 Grit, 10-Pack (70801)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- SHAVIV Deburring Tool, B Series (155-29153)
- CONTINENTAL ABRASIVES SA-5 Aluminum Cut Cylindrical Plain End Tungsten Carbide Burr for Non-Ferrous Materials (CB-SA5NF)
- SHAVIV Glo-Burr Blue Handle With E111 Blade (155-00270)
- SCOTCH-BRITE EX2 Deburring Wheel, 12inx2inx5 in 8S FI (X2-WL)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90068)
- Harvey Tool Deburring Tools