Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.0400"
Mfr # 846340
Zoro # G7264987
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1250" (1/8)
- Head Diameter 0.0400"
- Overall Length 2.0000" (2)
- Finish UN
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 846340
- Zoro # G7264987
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1250" (1/8) |
Head Diameter | 0.0400" |
Overall Length | 2.0000" (2) |
Neck Dia. | 0.0280" (.7 mm) |
Length of Cut | 0.0048" |
Chamfer Center Length | 0.0324" |
End Length | 0.0300" |
Neck Length | 0.1250" (1/8) |
Chamfer Center Diameter | 0.0362" |
Details
Finish | UN |
System of Measurement | Inch |
Angle per Side | 45 |
Flutes | 4 |
Included Angle | 90 |
Description
0.0400" Head DIA x 0.1250" (1/8) Neck Length x 45° per side Carbide Back Deburring Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Depressed Center Grinding Wheels, Type, 7 In.X1/4 In.X5/8 In. -11Nc (FPW1423-2190)
- OSBORN Knot Wire End Brush, 1/2", 0003000200 (0003000200)
- NORTON ABRASIVES Resin Mounted Point, 1 x 1-1/2in, 30G (61463616474)
- MIRKA Mesh Grip, Sheet, 2.75"x8", P180, PK50 (9A-150-180)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- SHAVIV Disposable Deburring Tool, E Series (155-29190)
- SHAVIV Deburring Tool, Plastic, HSS, UB1 Series (155-29080)
- WESTWARD Deburring Tool Handle (4KTU9)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00037)
- ROYAL PRODUCTS Deburring (22172)
- Harvey Tool Deburring Tools