Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.0280"
Mfr # 846328
Zoro # G7263535
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1250" (1/8)
- Head Diameter 0.0280" (.7 mm)
- Overall Length 2.0000" (2)
- Finish UN
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 846328
- Zoro # G7263535
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1250" (1/8) |
Head Diameter | 0.0280" (.7 mm) |
Overall Length | 2.0000" (2) |
Neck Length | 0.0930" (3/32) |
Length of Cut | 0.0029" |
End Length | 0.0200" |
Chamfer Center Diameter | 0.0261" |
Neck Dia. | 0.0210" |
Chamfer Center Length | 0.0215" |
Details
Finish | UN |
System of Measurement | Inch |
Flutes | 3 |
Angle per Side | 45 |
Included Angle | 90 |
Description
0.0280" Head DIA x 0.0930" (3/32) Neck Length x 45° per side Carbide Back Deburring Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47216)
- VSM Abrasive Belt, 50 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 50 Grit, Coarse, Ceramic, XK870X (289061)
- SPECIALTY DIAMOND 1-1/2 Inch x 30 Inch Zirconia Sanding Belt, 40 Grit Premium Japanese Material - GREEN, PK 10 (HPGZ40-10)
- WEILER Standard Twist Knot Wire Wheel 4", .020" Steel Fill, 5/8"-11 UNC Nut (13120)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- SHAVIV Deburring Blade Holder, Steel, E Series (153-29004)
- CONTINENTAL ABRASIVES SA-5 Aluminum Cut Cylindrical Plain End Tungsten Carbide Burr for Non-Ferrous Materials (CB-SA5NF)
- REED DEBURRING TOOL - 3 BLADES 04437 (DEB3)
- SHAVIV Deburring Tool Set, B Series (155-00183)
- CONTINENTAL ABRASIVES SG-5 Double Cut Arch Pointed Nose Tungsten Carbide Burr 6" Shank (CB-SG5DL6)
- Harvey Tool Deburring Tools