Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.0280"
Mfr # 846328-C3
Zoro # G7251136
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1250" (1/8)
- Head Diameter 0.0280" (.7 mm)
- Overall Length 2.0000" (2)
- Finish C3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 846328-C3
- Zoro # G7251136
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1250" (1/8) |
Head Diameter | 0.0280" (.7 mm) |
Overall Length | 2.0000" (2) |
Length of Cut | 0.0029" |
End Length | 0.0200" |
Neck Dia. | 0.0210" |
Chamfer Center Length | 0.0215" |
Chamfer Center Diameter | 0.0261" |
Neck Length | 0.0930" (3/32) |
Details
Finish | C3 |
System of Measurement | Inch |
Flutes | 3 |
Angle per Side | 45 |
Included Angle | 90 |
Description
0.0280" Head DIA x 0.0930" (3/32) Neck Length x 45° per side Carbide Back Deburring Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727475)
- SUPERIOR ELECTRIC Grinder Inner Flange Nut replaces Makita 224399-1 (IF224399-1)
- URREA Valve Lapping tool 1-1/8"-1-3/8" (2395)
- HHIP 6 X 1/16 X 3/4 X 1-1/4" 75% 6A2C Plain Diamond Wheel 150 Grit (2403-6752)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- SHAVIV Glo-Burr Blue Handle With E111 Blade (155-00270)
- SHAVIV Deburring Tool Set, E Series (155-29161)
- CONTINENTAL ABRASIVES SF-5 Aluminum Cut Arch Ball Nose Tungsten Carbide Burr for Non-Ferrous Materials (CB-SF5NF)
- SHAVIV Deburring Tool Set, E Series (155-29160)
- CONTINENTAL ABRASIVES SC-5 Double Cut Cylindrical With Ball Nose Tungsten Carbide Burr (CB-SC5D)
- Harvey Tool Deburring Tools