Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.0280"
Mfr # 65728
Zoro # G7249550
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1250" (1/8)
- Head Diameter 0.0280" (.7 mm)
- Overall Length 2.0000" (2)
- Finish UN
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 65728
- Zoro # G7249550
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1250" (1/8) |
Head Diameter | 0.0280" (.7 mm) |
Overall Length | 2.0000" (2) |
Length of Cut | 0.0029" |
Chamfer Center Length | 0.0215" |
End Length | 0.0200" |
Neck Dia. | 0.0210" |
Neck Length | 0.1250" (1/8) |
Chamfer Center Diameter | 0.0261" |
Details
Finish | UN |
System of Measurement | Inch |
Angle per Side | 45 |
Flutes | 3 |
Included Angle | 90 |
Description
0.0280" Head DIA x 0.1250" (1/8) Neck Length x 45° per side Carbide Back Deburring Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA, Autokut Roll, 2.75"x60ft., P80, 1/RL (23-574-080)
- CLIMAX METAL PRODUCTS CR-9-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-9-6)
- IPA Wire Brush SET 36-PIECE 1.75 TO 14.5 (3UWC7)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 150G, PK5 (07660701811)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00220)
- WESTWARD Deburring Tool Handle (4KTU9)
- SHAVIV Deburring Tool Set, E Series (155-00181)
- GARANT 90 Degree Hand Deburrer Set, External Dia: 20.5mm (150400 20,5)
- RAYTECH Liquid Deburring Solution, 1 gal. (41008R)
- Harvey Tool Deburring Tools