Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.0280"
Mfr # 57028
Zoro # G7241835
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1250" (1/8)
- Head Diameter 0.0280" (.7 mm)
- Overall Length 2.0000" (2)
- Finish UN
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 57028
- Zoro # G7241835
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1250" (1/8) |
Head Diameter | 0.0280" (.7 mm) |
Overall Length | 2.0000" (2) |
Neck Dia. | 0.0210" |
Chamfer Center Diameter | 0.0261" |
End Length | 0.0200" |
Neck Length | 0.2500" (1/4) |
Chamfer Center Length | 0.0215" |
Length of Cut | 0.0029" |
Details
Finish | UN |
System of Measurement | Inch |
Flutes | 3 |
Angle per Side | 45 |
Included Angle | 90 |
Description
0.0280" Head DIA x 0.2500" (1/4) Neck Length x 45° per side Carbide Back Deburring Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" x 7/8" 40 Grit T27 Zirconia Standard Flap Disc (F-5050407)
- FLEX-HONE TOOL BC100170200CD FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC100170200CD)
- MAKITA Metal Hook, For BML184 (GM00001027)
- VSM Abrasive Belt, 100 Grit, Zirc, 2 x 36", PK10, Coated, 2" W, 36" L, 100 Grit, Fine, Zirconia, ZK713X (241979)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- GARANT 90 Degree Hand Deburrer Set, External Dia: 20.5mm (150400 20,5)
- YELLOW JACKET Deburring Tool, Plastic (60163)
- GARANT 90 Degree Hand Deburrer Set (150405)
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel 6" x 1" x 1" Silicon Carbide 8S MED (7000028482)
- CONTINENTAL ABRASIVES SG-5 Double Cut Arch Pointed Nose Tungsten Carbide Burr 6" Shank (CB-SG5DL6)
- Harvey Tool Deburring Tools