Shop All Deburring Tools
Harvey Tool
Back Deburring Mill, 0.0280"
Mfr # 57028-C3
Zoro # G7259055
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Diameter 0.1250" (1/8)
- Head Diameter 0.0280" (.7 mm)
- Overall Length 2.0000" (2)
- Finish C3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 57028-C3
- Zoro # G7259055
- Country of Origin United States
- Category Deburring Tools
Dimensions
Shank Diameter | 0.1250" (1/8) |
Head Diameter | 0.0280" (.7 mm) |
Overall Length | 2.0000" (2) |
Chamfer Center Diameter | 0.0261" |
Length of Cut | 0.0029" |
Neck Length | 0.2500" (1/4) |
End Length | 0.0200" |
Neck Dia. | 0.0210" |
Chamfer Center Length | 0.0215" |
Details
Finish | C3 |
System of Measurement | Inch |
Flutes | 3 |
Included Angle | 90 |
Angle per Side | 45 |
Description
0.0280" Head DIA x 0.2500" (1/4) Neck Length x 45° per side Carbide Back Deburring Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD W220 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35379)
- HHIP SC-5 Cylindrical Ball Nose Double-Cut Carbide Burrs (3000-0115)
- CYCLO Belt Dressing 8 oz (C124-6)
- WEILER Burr-Rx 14" Crimped Filament Wheel Brush, .043/120CG Fill, 2" (86139)
- HARVEY TOOL Back Deburring Mill, 0.1650" (846430)
- HARVEY TOOL Back Deburring Mill, 0.3150" (65860)
- SHAVIV Deburring Tool Set, Heavy-Duty Blades (155-00179)
- SHAVIV Deburring Handle, Plastic, Steel (155-29057)
- SHAVIV Deburring Tool Set, Q Series (155-29238)
- WESTWARD Deburring Tool, Kit (3VB44)
- GENERAL TOOLS TOOL DEBURRING 5"" (482)
- Harvey Tool Deburring Tools