Shop All Corner Rounding End Mills
Harvey Tool
Back Corner Rounding End Mill, 0.0450", Neck Dia.: 0.1330"
Mfr # 16045
Zoro # G7093469
product price: $86.75
/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Number of Flutes 3
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16045
- Zoro # G7093469
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1330" |
Head Dia. | 1/4" |
Neck Length | 0.5000" (1/2) |
Radius | 0.0450" |
Head Diameter | 0.2500" (1/4) |
Radius Center | 0.1070" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 3 |
Coating | UN |
Helix Angle | 5 Degrees |
Pilot Flare | 5 |
Reach | (5x) |
Shoulder Flare | 5 |
Description
0.0450" Radius x 0.2500" (1/4) Head DIA x 0.5000" (1/2) Neck Length Carbide 5° Flare Back Corner Rounding End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-G)
- STARRETT Exact 72 in. Aluminum I-beam Level (KLIX72-N)
- PORTER-CABLE 16 GA 2-1/2 in. Finish Nailer Kit (FN250C)
- GROZ Pry Bar, Handled, 18" (33122)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0310", Finish - Machining: AlTiN (45331-C3)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0300" (17030)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.1560", Radius: 5/32" (21156)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.3750", Radius: 3/8" (46375)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0200", Finish - Machining: Uncoated (17020)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0600", Shank Dia.: 1/4" (45360)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-093)
- Harvey Tool Corner Rounding End Mills