Shop All Corner Rounding End Mills
Harvey Tool
Back Corner Rounding End Mill, 0.0100", Neck Length: 1/2"
Mfr # 16010-C3
Zoro # G7099839
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Number of Flutes 3
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16010-C3
- Zoro # G7099839
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Overall Length | 2.0000" (2) |
Neck Dia. | 0.1400" (9/64) |
Shank Dia. | 0.1875" (3/16) |
Neck Length | 0.5000" (1/2) |
Head Dia. | 3/16" |
Radius | 0.0100" |
Radius Center | 0.0720" |
Head Diameter | 0.1875" (3/16) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 3 |
Coating | C3 |
Helix Angle | 5 Degrees |
Reach | (5x) |
Pilot Flare | 5 |
Shoulder Flare | 5 |
Description
0.0100" Radius x 0.1875" (3/16) Head DIA x 0.5000" (1/2) Neck Length Carbide 5° Flare Back Corner Rounding End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 3/8 In x 3 In Overall Length (C44578)
- ZORO SELECT Head Set, 1/2-13, 2.50 in., DRHT/DLHT (MHS-5013)
- CARRAND Pacific Coast Car Duster (CRD93007)
- EKLIND 6 Piece Metric T-Shape Hex Key Set, 64606 (64606)
- HARVEY TOOL Corner Rounding End Mill - Long Reach - Flared, 0.0100", Neck Dia.: 1/16" (57510-C3)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0310" (31631)
- HARVEY TOOL 0.0390 in. Radius x .5mm Pilot dia. Carbide Corner Rounding End Mill DE, 2 Flutes, AlTiN Coated (932239-C3)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0180", Material - Machining: Carbide (17018)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.3750", Radius: 3/8" (46375)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0930", Overall Length: 3" (21093)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.0620" (46062)
- Harvey Tool Corner Rounding End Mills