Shop All Indexable Milling Cutters
Harvey Tool
5/64 in. Cutter dia. x 0.0390 in. Width x 5/16 Neck Carbide Double Angle Shank Cutter, 4 Flutes
Mfr # 792978
Zoro # G411324716
$65.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 792978
- Zoro # G411324716
- Country of Origin United States
- Category Indexable Milling Cutters
Description
0.0780 in. 5/64 Cutter Dia. x 0.0390 in. Width x 0.3120 in. 5/16 Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3/4" x 3" (HMY.3/4)
- MILWAUKEE TOOL 1/2 in. Drive 5/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9128)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX202)
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent (2555P-20)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- HHIP 12P 7 145 Degree Gear Cutter (2041-1277)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- Harvey Tool Milling Cutters