Shop All Indexable Milling Cutters
Harvey Tool
3mm Cutter dia. x 0.0590 in. Width x 1/4 in. Neck Carbide Double Angle Shank Cutter, 2 Flutes
Mfr # 80763M-C3
Zoro # G011326363
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 80763M-C3
- Zoro # G011326363
- Country of Origin United States
- Category Indexable Milling Cutters
Description
0.1180 in. 3 mm Cutter Dia. x 0.0590 in. Width x 1/4 in. Neck Length Carbide Double Angle Shank Cutter, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M4X0.7 (3747-4)
- C.H. HANSON Palmgren 9670101 Bench Grinder Pedestal Stand (9670101)
- DRILL AMERICA m21x1 HSS Metric Hand Tap (DWTSMT21X1)
- FREUD Forstner Bit, 5/8" dia. (FC-004)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- HHIP 12P 8 20 Degree Gear Cutter (2040-1286)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- Harvey Tool Indexable Milling Cutters