Shop All Indexable Milling Cutters
Harvey Tool
3mm Cutter dia. x 0.0590 in. Width x 0.4380 in. Neck Carbide Double Angle Shank Cutter, 2 Flutes
Mfr # 82213M
Zoro # G411324945
$70.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 82213M
- Zoro # G411324945
- Country of Origin United States
- Category Indexable Milling Cutters
Description
0.1180 in. 3 mm Cutter Dia. x 0.0590 in. Width x 0.4380 in. Neck Length Carbide Double Angle Shank Cutter, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 16 ft Tape Measure, 1 in Blade (7116)
- STARRETT Drive Pin Punch Set, 8 Pieces, Brass (SB565Z)
- DRILL AMERICA 1/8" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP1/8)
- ROADPRO Air Gun Kit, DOT, SAE Standards, Gray (RP63052)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- Harvey Tool Indexable Milling Cutters