Shop All Keyseat Cutter
Harvey Tool
3/8 in. dia. x 5/64 in. Width x 0.5630 in. Neck Carbide Square Stagger Keyseat Cutter, 8 Flute
Mfr # 915878-C3
Zoro # G811326198
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 915878-C3
- Zoro # G811326198
- Country of Origin United States
- Category Keyseat Cutter
Description
3/8 in. Cutter Dia. x 0.0780 in. 5/64 Width x 0.5630 in. Neck Length Carbide Square Standard Stagger Keyseat Cutter, 8 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hex Impact Driver, 1/4 in (2953-20, 48-11-1835)
- WESTWARD 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR39)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230ASD)
- MORSE 2-1/16" Bi-Metal Hole Saw (MHSA33C)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (890670)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1), Depth of Cut: 0.3020" (937393)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961040-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Shank Dia.: 3/8" (984555)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- INTERNAL TOOL A 5/8X.0625 1/4" Shank Key Cutter (76-9050)
- Harvey Tool Milling Cutters