Shop All Keyseat Cutter
Harvey Tool
3/8 in. dia. x 0.10 in. x 9/16 Neck Carbide Square Keyseat Cutter for Hardened Steels, 10 Flute
Mfr # 894752-C6
Zoro # G811325108
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 894752-C6
- Zoro # G811325108
- Country of Origin United States
- Category Keyseat Cutter
Description
3/8 in. Cutter Dia. x 0.1000 in. Width x 0.5620 in. 9/16 Neck Length Carbide Square Standard Keyseat Cutter for Hardened Steels, 10 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 D=10-32, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A1)
- PROTO 1 in Drive Impact Socket 1 7/8 in Size, Standard Socket, black oxide (J10030T)
- J.W. WINCO GN451-40-40-M8-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-40-40-M8-ES-55)
- IRWIN Bit Holder, 1/4", 1/4", 2" (4935703)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Overall Length: 3.2360" (52066)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 0.0200" (67520)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.6250" (5/8) (911160-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute 0.0930" Cutter DIA x 0.3750" (3/8) Length of Cut (928940)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (933730)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- HHIP 3/8" High Speed Steel T-Slot Cutter (2006-0165)
- Harvey Tool Milling Cutters