Shop All Indexable Milling Cutters
Harvey Tool
3/8 in. Cutter dia. x 0.4670 in. Width x 1/2 in. Neck Carbide Double Angle Shank Cutter, 6 Flutes
Mfr # 826005
Zoro # G811325320
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 826005
- Zoro # G811325320
- Country of Origin United States
- Category Indexable Milling Cutters
Description
3/8 in. Cutter Dia. x 0.4670 in. Width x 0.5000 in. 1/2 Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 24 teeth Locking Flexible Head 265mm Polished Handle 3/8 Sq. Drive (3774PL)
- GEARWRENCH 9/16" 12 Point Long Pattern Combination Wrench (81657)
- MILWAUKEE TOOL 12" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5027)
- ZORO SELECT Alloy Steel Taper Tap, 5/8-18 (CCT1060-104)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- SUMITOMO ANXS16030E04 (2S00574)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide Coated (TM-250-18X)
- SUMITOMO ANXA16125RS22 (2S00558)
- Harvey Tool Indexable Milling Cutters