Shop All Indexable Milling Cutters
Harvey Tool
3/8 in. Cutter dia. x 0.4670 in. Width x 1/2 in. Neck Carbide Double Angle Shank Cutter, 6 Flutes
Mfr # 826005-C3
Zoro # G911325299
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 826005-C3
- Zoro # G911325299
- Country of Origin United States
- Category Indexable Milling Cutters
Description
3/8 in. Cutter Dia. x 0.4670 in. Width x 0.5000 in. 1/2 Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 15 Inch Dia 1 Micron Dust Filter Bag 23.5 Inch x 24 Inch Long; Made of Thick Felt (11761)
- LENOX Step Drill Bit, Hole Size 7/8" to 1-3/8" (30912VB12)
- INGERSOLL-RAND Heavy Duty Air Chisel Scaler, 4000BPM, 1.06"Stroke, 0.94"Bore (182L)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 11 mm (21101)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- QIC TOOLS 2-1/2in Spoilboard, Fly Cutter 1/2in SH (IR1.250.50)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide (TM-250-18)
- HHIP 10P 6 145 Degree Gear Cutter (2041-1061)
- HHIP 1/8 X 2-1/4 X 1" CONVEX MILLING CUTTER (2006-0421)
- HHIP 48P 8 145 Degree Gear Cutter (2041-4883)
- Harvey Tool Indexable Milling Cutters