Shop All Indexable Milling Cutters
Harvey Tool
3/16 Cutter dia. x 0.0390 in. Width x 3/4 Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Mfr # 984902
Zoro # G811325535
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 984902
- Zoro # G811325535
- Country of Origin United States
- Category Indexable Milling Cutters
Description
0.1875 in. 3/16 Cutter Dia. x 0.0390 in. Width x .75 in. 3/4 Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCIDENTAL LEATHER Tool Bags and Belts, Green/Black, Leather (B5625 M)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.015 (111101500)
- KO-KEN Wheel Nut Socket 19mm Extra Thin walled 65mm Color coded Protector 1/2 Sq. Drive (4300PMZ.65-19)
- GREENLEE Cone Adapter (25644)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HHIP 10P 3 145 Degree Gear Cutter (2041-1038)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER (2006-0427)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- Harvey Tool Milling Cutters