Shop All Indexable Milling Cutters
Harvey Tool
1/8 in. Shank dia. x1/64 in. Radius x 60 deg. Carbide Marking Cutter for Non-Ferrous, 2 Flute
Mfr # 738130-C8
Zoro # G511325361
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 738130-C8
- Zoro # G511325361
- Country of Origin United States
- Category Indexable Milling Cutters
Description
1/8 in. Shank Dia. x 0.0150 in. 1/64 Radius x 60° included Carbide Marking Cutter for Non-Ferrous, 2 Flutes, TiB2 Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Slugger Uni Carbide Tip 13/16" X 1 3/8 (63135206021)
- PALADIN 11 1/2 in Crimper 28 to 18 AWG (PA1670)
- SAFETY SPEED Dust Kit, Mfr. No. C4, C5, H4, H5, H6 (VPS Dust)
- ZORO SELECT Construction Reamer, 13/16 In., 9-3/8 L (13H859)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- HHIP 48P 4 145 Degree Gear Cutter (2041-4842)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- Harvey Tool Indexable Milling Cutters