Shop All Indexable Milling Cutters
Harvey Tool
1/8 in. Shank dia. x1/64 in. Radius x 45 deg. Carbide Radius Engraver for Hardened Steels, 2 Flute
Mfr # 756608-C6
Zoro # G811325559
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 756608-C6
- Zoro # G811325559
- Country of Origin United States
- Category Indexable Milling Cutters
Description
1/8 in. Shank Dia. x 0.0150 in. 1/64 Radius x 45° included Carbide Radius Engraver for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 47 mm Size, Standard Socket, Black Phosphate (49-66-6385)
- KIPP 2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 99 mm, Bore D2= 10 mm, Without Grip (K0725.0100X10)
- WERA Extension 1/2" Dr, 10 in L, 1 Pieces, Satin (05003643001)
- VIKING Reduced Shank Bit, 25/32in, HSS, 135 Deg (VI 29720)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- Harvey Tool Milling Cutters