Shop All Indexable Milling Cutters
Harvey Tool
1/8 in. dia. x 0.005in. Radius x 0.067in. x 5/16 Neck Carbide Double Angle Shank Cutter, 4 Flute
Mfr # 898408
Zoro # G211325487
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 898408
- Zoro # G211325487
- Country of Origin United States
- Category Indexable Milling Cutters
Description
1/8 in. Cutter Dia. x 0.0050 in. Radius x 0.0670 in. Width x 0.3120 in. 5/16 Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT INDUSTRIES Mig Plier (5-1150)
- PROTO PUNCH CENTER (PO411/2)
- MAKITA 7" Wool Bonnet, Hook & Loop, Polishing (743403-A)
- STANLEY 2 Piece Pliers Set Dipped Handle (84-212)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- HHIP 48P 8 145 Degree Gear Cutter (2041-4883)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- Harvey Tool Indexable Milling Cutters