Shop All Keyseat Cutter
Harvey Tool
1/4 in. dia. x 0.02 in. Radius x 1/16 x 3/8 in. Neck Carbide Corner Radius Keyseat Cutter, 6 Flute
Mfr # 776762-C3
Zoro # G911325848
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 776762-C3
- Zoro # G911325848
- Country of Origin United States
- Category Keyseat Cutter
Description
1/4 in. Cutter Dia. x 0.0200 in. Radius x 0.0620 in. 1/16 Width x 3/8 in. Neck Length Carbide Corner Radius Standard Keyseat Cutter, 6 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-S (54118)
- JAMESON Glow Rod Kit with 18 Feet of Fiberglass Fish Rod (7SS-36T)
- PROTO 3/4 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (J07511)
- STEELMAN 9-Piece 3/8" Drive Deep 6-Point Chrome SAE Socket Set (78214)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: Uncoated (890660)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Overall Length: 4" (32916)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967720)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (898531)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (893320)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8), Radius: 3/32" (43493)
- Harvey Tool Milling Cutters