Shop All Indexable Milling Cutters
Harvey Tool
1/32 Cutter dia. x1/64 in. Width x 1/8 in. Neck Length Carbide Double Angle Shank Cutter, 2 Flutes
Mfr # 71604
Zoro # G611325230
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 71604
- Zoro # G611325230
- Country of Origin United States
- Category Indexable Milling Cutters
Description
0.0310 in. 1/32 Cutter Dia. x 0.0150 in. 1/64 Width x 1/8 in. Neck Length Carbide Double Angle Shank Cutter, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-14 Carbon Steel Plug Hand Tap (DWTP1-14)
- KD TOOLS Pinlss Imp St, 1/4", 3/8" And 1/2"Dr, 3 pcs (84960)
- PROTO 3/4 in Drive Impact Socket 15/16 in Size, Standard Socket, black oxide (J07515T)
- KO-KEN Socket Driver 6mm 6 Point 225mm (167M-6)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- SUMITOMO ANXA16125RS22 (2S00558)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- Harvey Tool Indexable Milling Cutters