Shop All Indexable Milling Cutters
Harvey Tool
1/32 Cutter dia. x1/64 in. Width x 1/16 Neck Carbide Double Angle Shank Cutter, 2 Flutes
Mfr # 807002-C3
Zoro # G311326308
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 807002-C3
- Zoro # G311326308
- Country of Origin United States
- Category Indexable Milling Cutters
Description
0.0310 in. 1/32 Cutter Dia. x 0.0150 in. 1/64 Width x 0.0620 in. 1/16 Neck Length Carbide Double Angle Shank Cutter, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 25/32 in. B Round Die, 5/64-1/2THK (75601)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 9/64 (C17618)
- WESTWARD 17/64" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDG9)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 25, Steel, Black Plastic, Cap Black (K0155.706X20)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- SUMITOMO WEZ21250M16Z5 (2900W6F)
- HHIP 12P 7 20 Degree Gear Cutter (2040-1278)
- Harvey Tool Milling Cutters