Shop All Carbide-Tipped Drill Bits
Harvey Tool
0.254 mm Drill dia. x 1.7mm Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Mfr # BGN0100-C6
Zoro # G711326397
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # BGN0100-C6
- Zoro # G711326397
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Description
0.254 mm Drill Dia. x 1.700 mm Flute Length Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Torque Tool Tester, 36.8 ft-lb Capacity (TTC-I-50)
- GEARWRENCH 5 Piece SAE 12 Point Long Pattern Combination Wrench Set (81921)
- KRAFT TOOL Cement Finish Trowel, 22x5", Wood Handle (CF550C)
- EEZER PRODUCTS 2.75in X 16.5in Straightline Sander Shoe, PSA & Two Clips, Fully Molded (1600)
- HARVEY TOOL High Performance Drill for Aluminum Alloys, 2.540 mm, Single End/Double End: Single End (DQW1000-C8)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- HARVEY TOOL High Performance Drill for Hardened Steels, 0.600 mm, Material - Machining: Carbide (CSG0236-C6)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 7.10 mm (51350)
- Harvey Tool Carbide-Tipped Drill Bits