Shop All Indexable Milling Cutters
Harvey Tool
0.235in. Cutter dia. x 0.625in. 5/8 Carbide Multi-Form M8-1.00 Thread Milling Cutter, 3 Flutes
Mfr # 16924-C3
Zoro # G111325419
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16924-C3
- Zoro # G111325419
- Country of Origin United States
- Category Indexable Milling Cutters
Description
0.2350 in. Cutter Dia. x 0.6250 in. 5/8 Length of Cut Carbide Multi-Form M8-1.00 Thread Milling Cutter, 3 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 8mm Surface 55mm 3/8 Sq. Drive (3310M-8)
- DEWALT Oscillating Titanium Semicircle Blade (DWA4211)
- MORSE 1-3/4" Bi-Metal Hole Saw (MHSA28C)
- ABB Crimping Tool Die (15512SS)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HHIP 1/8 X 2-1/4 X 1" CONVEX MILLING CUTTER (2006-0421)
- WALTER Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 37.00mm Cut Depth, F4038 Series (F4038.W32.032.Z03.37)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- Harvey Tool Indexable Milling Cutters