Shop All Indexable Milling Cutters
Harvey Tool
0.10 in. dia. x 7/32 Carbide Multi-Form 6-32 Thread Milling Cutter Coolant Through, 3 Flutes
Mfr # 17322
Zoro # G911325534
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 17322
- Zoro # G911325534
- Country of Origin United States
- Category Indexable Milling Cutters
Description
0.1000 in. Cutter Dia. x 0.2180 in. 7/32 Length of Cut Carbide Multi-Form 6-32 Thread Milling Cutter Coolant Through, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09122)
- CENTURY DRILL & TOOL Phillips Insert Screwdriver Bit, 2, 2Pk (69102)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43)
- WESTWARD Spring Clamp, Steel, 6-1/4 in Overall L (806EP8)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- HHIP 12P 1 145 Degree Gear Cutter (2041-1210)
- HHIP 16P 8 145 Degree Gear Cutter (2041-1688)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- Harvey Tool Milling Cutters