Shop All Indexable Milling Cutters
Harvey Tool
0.0650 in. dia. x 1/8 in. Carbide Multi-Form 2-56 Thread Milling Cutter for Hardened Steels, 3 Flute
Mfr # 836710-C6
Zoro # G511326085
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 836710-C6
- Zoro # G511326085
- Country of Origin United States
- Category Indexable Milling Cutters
Description
0.0650 in. Cutter Dia. x 1/8 in. Length of Cut Carbide Multi-Form 2-56 Thread Milling Cutter for Hardened Steels, 3 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 7/16 in Size, Standard Socket, black oxide (J7214HF)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SNMT13T6ANER-H-ACP200)
- HERITAGE LEATHER Heritage Leather 321 Easy Walk Double Felt Leather Knee Pads (321)
- BIG HORN 5/8 Inch Plug Cutter W. L. Fuller 11640625 (19156)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide Coated (TM-250-18X)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- Harvey Tool Milling Cutters