Shop All Indexable Milling Cutters
Harvey Tool
0.0320 in. Cutter dia. x 1/8 in. Reach Carbide Single Form #00 Thread Milling Cutter, 2 Flutes
Mfr # 54201-C3
Zoro # G911324728
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 54201-C3
- Zoro # G911324728
- Country of Origin United States
- Category Indexable Milling Cutters
Description
0.0320 in. Cutter Dia. x 1/8 in. Reach Carbide Single Form #00 Thread Milling Cutter, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIP & CARRY Kydex Sheath for the Gerber Suspension, GSUSP-CF-BRN (GSUSP-CF-BRN)
- SHEFFIELD The Hammer 14-in-1 Multi-Tool (12913)
- RECOIL Prewinder, Steel, M5-0.8 (55051)
- TEKTON 1/2 Inch Drive Thin Wall Impact Flip Socket Set (6-Piece) (SIF92400)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- Harvey Tool Milling Cutters