Shop All Square End Mills
Harvey Tool
0.0310 in. 1/32 Cutter dia. x 0.3120 in. 5/16 Carbide Square End Mill, 4 Flutes, AlTiN Coated
Mfr # 802631-C3
Zoro # G111325785
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 802631-C3
- Zoro # G111325785
- Country of Origin United States
- Category Square End Mills
Description
0.0310 in. 1/32 Cutter Dia. x 0.3120 in. 5/16 Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO High Carbon Steel Jig Saw Blades Sp, PK5 (DJT101BR5)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 12 mm Size, Deep Socket, Black Phosphate (49-66-6154)
- PROTO 1 in Drive, 2-5/8" 12 pt SAE Socket, 12 Points (J5784)
- BETA Double Offset Ring Wrench, 7/16x1/2" (000900215)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1250" (1/8), Finish - Machining: Uncoated (50208)
- HARVEY TOOL Miniature End Mill - 2 Flute - Square, 0.0930" (3/32), Shank Dia.: 1/4" (26693)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1090" (7/64) (48707)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 4 (73036)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8) (14608)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square (770708)
- MICRO 100 End Mill, 3 Flute, Square, 0.0200" Cutter dia, Overall Length: 1-1/2" (MEF-020-030-3)
- Harvey Tool End Mills