Shop All Toilet Repair Parts
Harvey
Toilet Gasket, Flexible Ring
Mfr # 070086
Zoro # G1353536
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Rubber
- Type No Wax Flexible Toilet Gasket
- Size 3 in, 4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey
- MFR # 070086
- Zoro # G1353536
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 3 in, 4 in |
Details
Fits Brand | Universal Fit |
Material | Rubber |
Type | No Wax Flexible Toilet Gasket |
Color | Black |
Material of Construction | Flexible Rubber |
Fixture Type | Toilets |
For Use With | 3� and 4� waste lines |
Sub-Category | Hardware and Gaskets |
Item | Gasket |
Accessory Type | Gasket |
Description
Gasket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 40, 20 psi (800-Y03-20)
- LEGEND VALVE 1" BLACK CROSS (350-375)
- LEGEND VALVE 1/2" X 3-1/2" CHROME NIPPLE NL (311-065CNL)
- ZORO SELECT 1-1/4" FNPT 304 SS Coupling (40FC111N114)
- HARVEY No Seep No. 3 Wax Ring (004305-24)
- HARVEY Toilet Bowl Gasket with Wax & Flange Polyethylene (006005)
- HARVEY Gasket Bolwax# (011005)
- HARVEY Wax Ring Toilet Thick (001115-24)
- HARVEY Wax Ring-Flange Toilet (001005-24)
- HARVEY Bolt Set, Toilet, 5/16in (051151)
- WESTBRASS Toilet Kit, 5/8" OD x 3/8" OD x 20" Flat Head in Powder coated Flat Black (D105KFH-62)
- Harvey Toilet Repair Parts