Shop All Toilet Repair Parts
Harvey
Toilet Bowl Gasket
Mfr # 001114
Zoro # G2029815
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Petroleum Wax/Polyethylene Flange
- Type Extra Thick Wax Gaskets
- Size 3 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey
- MFR # 001114
- Zoro # G2029815
- UPC # 078864011159
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3 in |
Details
Fits Brand | Universal Fit |
Material | Petroleum Wax/Polyethylene Flange |
Type | Extra Thick Wax Gaskets |
Color | Yellow |
Material of Construction | Petroleum Wax/Polyethylene Flange |
Fixture Type | Toilets |
Standards | Federal Specification TT-P-1536A |
For Use With | With Plastic Flange fits 3" and 4" Waste Lines; Floor Closet Bowls Only |
Item | Wax Ring |
Sub-Category | Hardware and Gaskets |
Accessory Type | Wax Ring |
Description
Wax Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Kohler Rialto Style Fill Valve (T02080)
- BELL & GOSSETT 1/2", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP (420C - 1/2)
- ZURN Ground Joint Control Stop Adapter (P6000-J10)
- PLAST-O-MATIC 1-1/2" FNPT PVC Check Valve (CKS150VT-NC-PV)
- HARVEY Bolt Set, Toilet, 5/16in (051151)
- HARVEY Bolwax No. 1 Wax Ring (007005-48)
- HARVEY Gasket Urinal Bol Wax#6 (011305)
- HARVEY Bolwax No. 10 Wax Ring (001115-24)
- HARVEY Toilet Flange Screw Set (061095)
- HARVEY Toilet Bowl Gasket (004309)
- AMERICAN STANDARD ThreeWay Dvrter Rough Valve-Discrete (R433)
- Harvey Toilet Repair Parts