Shop All Pipe Thread Sealants
Harvey
Pipe Joint Paste 4 oz, Bottle, White
Mfr # 023030
Zoro # G907061026
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material PTFE
- Temp. Range -50° to 400° F
- For Use On PVC, ABS, CPVC, Polypropylene and Nylon Pipe; Use on Water, Steam, Natural Gas, LPG, Oils
- Gas Pressure Range 3000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey
- MFR # 023030
- Zoro # G907061026
- UPC # 78864230307
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Container Size | 4 oz |
Details
Color | White |
Material | PTFE |
Temp. Range | -50° to 400° F |
For Use On | PVC, ABS, CPVC, Polypropylene and Nylon Pipe; Use on Water, Steam, Natural Gas, LPG, Oils |
Gas Pressure Range | 3000 psi |
Container Type | Bottle |
Liquid Pressure Range | 10000 psi |
Item | Pipe Joint Paste |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Yellow, 45/64" W, Circle, PK48 (301+)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 1.7 fl oz, Bottle, Purple, Liquid (22545)
- EVERCOAT FIBERGLASS CLOTH 38""X1YD (100917)
- INTERTAPE PM2 TAN 24MMX54.8M IPG-IPG 36 (PM2...74)
- HARVEY Pipe Joint Paste 8 oz, Bottle, White (023045)
- HARVEY Plumbers Putty Stanless 5Lb (043105)
- HARVEY Gas Leak Detector 2Oz (039300)
- HARVEY Sealant Yellow Harveyseal 4oz (025020)
- HARVEY Epoxy Putty Plumbers 1.3Oz (044010)
- HARVEY Pipe Thrd Compound 8Oz (029035)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Tuf-Set, Blue, Paste (56018)
- Harvey Pipe Sealants