Shop All Faucet Repair and Maintenance
Harvey
Anti-Corrosion Grease, 1 oz.
Mfr # 050050-12
Zoro # G0444455
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Method 24
- For Use With Stems of Faucets, Valves, Ballcocks, Plungers, Packing and Washers. Frees Sticky Faucets and Prevents Rust. Use on Hot Water or Steam to 350 Degrees F
- Grease Container Tube
- Lubricant NSF Rating Not Rated
- Container Size 1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey
- MFR # 050050-12
- Zoro # G0444455
- UPC # 078864500516
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Container Size | 1 oz |
Size | 1 oz. |
Description
Plumbing Grease,Tube,1 oz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING 5/8 in. x 1/2 in. Thick Wall x 6 ft. Bulk Foam Pipe Insulation, 40PK (5P09XB6)
- PARKER 1/4" CPI x MNPT SS Male Branch Tee (4-4-4 SBZ-SS)
- APOLLO VALVES Pinch Clamp Pex 3/4 Inch 10Pk (PXPC3410PK)
- ZORO SELECT 3/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADU4)
- PLUMB PAK FAUCET AERTR 15/16"" CHRM (PP800-6)
- T&S BRASS Coupling Flange, Wall, Leadfree For - Part# Ts00Aa (TS00AA)
- MOEN Vacuum Breaker Service Kit (52012)
- FISHER MFG Adaptor, Stem , Rh, 3/4" Faucet (73570)
- T&S BRASS Washer (3/4"Od, Hose, T&S) (001014-45)
- T&S BRASS Stem Assy Cold, Ceramic, 1/4 Turn For - Part# Ts11312-25 (TS11312-25)
- AMERICAN STANDARD Std. Col Handlee Kit (M962241-0020A)
- Harvey Faucet Repair and Maintenance