Harvey

5/16" Nylon Bolt, 2-1/2" x 5/16", Nylon (Discontinued)


This Product is Discontinued
Shop for all Structural Bolts

Key Features

  • System of Measurement Inch
  • Thread Style Partially Threaded
  • Basic Material Nylon
  • Dia./Thread Size 5/16"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dia./Thread Size 5/16"

Details

System of Measurement Inch
Thread Style Partially Threaded
Item Nylon Bolt,2-1/2" x 5/16"
Basic Material Nylon

Description

Nylon Bolt,2-1/2 In. x 5/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products