Shop All Needle Nose Pliers
Harvest Forge
Slip Joint, Long Nose Pliers, 2 pcs.
Mfr # 40554
Zoro # G1153991
product price: $6.59
/ea
Sold in multiples of 6 for $39.54
$39.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"/8"
- Features (2) Pliers Set: Slip Joint; Long Nose
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvest Forge
- MFR # 40554
- Zoro # G1153991
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 6"/8" |
Details
Features | (2) Pliers Set: Slip Joint; Long Nose |
Number of Pieces | 6 |
Item | Slip Joint & Long Nose Pliers 2pc |
Description
2 Pc. Slip Joint & Long Nose Pliers
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Ratcheting Wrench, DBE, Flexible, 8x10mm (KTI-43510)
- CMT , Straight Bit, 1/2-Inch Shank, 1/2-Inch Diameter (812.627.11)
- DISCO Plstc Razor Blades Single Edge PK25 (9823PK)
- HUSQVARNA Core Bit, 3-1/2" Bit Dia., 14" Drill Depth (B10-3.5)
- GEARWRENCH 8" PITBULL Long Nose Plier Dipped Handle (82177-06)
- KNIPEX 4 1/2 in Bent Round Nose Plier Multi-Component Grip Handle (35 42 115 ESD)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (NN54GVN)
- TOLSEN 11 90 Degree Long-Nose Plier (10292)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115 ESD)
- SOUTHBEND 8 in. Bent Nose Pliers (1633)
- CHANNELLOCK PLIER LONG REACH LONG NOSE 8" (CL738)
- Harvest Forge Pliers