Shop All Tool Belts & Pouches
Harvest Forge
Pliers Holster
Mfr # 30575
Zoro # G1153160
product price: $2.65
/ea
Sold in multiples of 6 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Pouch
- Features Pliers Holster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvest Forge
- MFR # 30575
- Zoro # G1153160
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Pliers Holster |
Tool Storage Type Included | Tool Pouch |
Features | Pliers Holster |
Description
Pliers Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 72 in Adhesive Tape Measure, 3/4 in Blade (50013)
- KILLER TOOLS & EQUIPMENT Tram Gauge Cone Adapter Set (KILART90AS)
- KOMELON 30 ft. Tape Measure, 1" Blade (7330)
- DEWALT 4" 10 TPI U- Shank Fine Cut Smooth Finish Wood Cutting Cobalt Steel Jig Saw Blade (DW3710-5)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-111-CP-1C)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Small 26" - 30" (B145-S)
- OCCIDENTAL LEATHER Occidental Leather 5590 Xl Commercial Electrician'S Set (5590 XL)
- 1791 EVERYDAY CARRY Tool Organizer for XS/S Multitool, Flashlight with Medium Flex & Easy-Slide Belt Attachment (WEB-MN-ES-MF-BLK-A)
- TOUGHBUILT 6.75" W X 10.24" H Polyester Universal Pouch/Utility Knife Pocket Tool Bag 8 pocket (TB-CT-26-2BES)
- KLEIN TOOLS Tool Pouch, PowerLine Hammer Holder, Cordura(R) Nylon (5706)
- PETZL BMD H-Frame Triact Lock Carabiner (M032AA00)
- Harvest Forge Tool Belts & Pouches