Shop All Socket Sets
Harvest Forge
1/2" Drive SAE Socket Set 1/2" Dr. 17pc, SAE
Mfr # 36726
Zoro # G1153720
product price: $52.49
/ea
Sold in multiples of 3 for $157.47
$157.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvest Forge
- MFR # 36726
- Zoro # G1153720
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Item | SAE Socket Set 1/2" Dr. 17pc |
Description
SAE Socket Set 1/2 In. Dr. 17pc
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1/2x13 In (48-20-3902)
- DRILL AMERICA m30x3.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB30X3.5)
- WESTWARD Hand File, Knife Shape, 6 In, 41/43 TPI (12F810)
- GREAT NECK Solid Steel Adjustable Hacksaw Frame, 12" (125)
- MARTIN SPROCKET & GEAR Set, Skt, 3/8, 6Pt, Std, Mm, 11P, Box, MB11K (MB11K)
- CTA TOOLS Drive Deep Metric Socket Set - 5 Piece (CTA1700)
- STEELMAN 5-Piece 3/8" Drive Low Profile Oil Filter Socket Set (42275)
- STEELMAN Speeder Wrench Set, 26" (78827)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 32-Piece (3/8-1-5/16 in.) (SHD92206)
- GEARWRENCH 10 Piece 1/2" Drive 12 Point Deep Metric Socket Set (80712)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 21 Pieces 4 mm to 12 mm , Chrome (89009)
- Harvest Forge Socket Sets