Shop All Ducting & Venting
Harvel
Round Rigid Duct, 16 in Duct Dia, 16 in W, 10 ft. L, 16 in H
Mfr # HGUC1600PG1000
Zoro # G8541452
product price: $661.99
/ea
Sold in multiples of 2 for $1,323.98
Item requires special delivery charges. A $42.50 per item surcharge will be applied.
$1,323.98
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16"
- Width 16 in
- Height 16 in
- Length 10 ft.
- Outlet Diameter 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvel
- MFR # HGUC1600PG1000
- Zoro # G8541452
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 16" |
Width | 16 in |
Height | 16 in |
Length | 10 ft. |
Outlet Diameter | 16" |
Duct Fitting Diameter | 16 in |
Duct Fitting Length | 10 ft |
Overall Length | 10 ft |
For Nominal Duct Diameter | 16 in |
Details
Item | Rigid Duct |
Damper Shape | Round |
Special Features | Maximum Temperature of 140 Degrees F |
Duct Fitting Item | Duct Pipe |
Duct Fitting Material | Type I PVC |
Material | PVC |
Type | PVC |
Color | Dark Gray |
Maximum Temperature Rating | 140 Degrees F |
Product Type | Rigid Duct |
Shape | Straight |
Maximum Pressure Rating | 10 in wc |
Description
Rigid Duct, For Nominal Duct Diameter 16 in, Overall Length 10 ft, Product Type Rigid Duct, Material PVC, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Shape Straight, Color Dark Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Fill Hose, Universal, 44" L (4400)
- NORDFAB Round Quick Fit Duct, 14 in Duct Dia, Galvanized Steel, 20 GA, 14" W, 58-3/4" L, 14" H (8040206783)
- YELLOW JACKET Refrigerant Scale, Electronic, 220 lb (68812)
- TRANE Cpt00669 Capacitor Dual 45/7.5 (CPT00669)
- HARVEL Round Rigid Duct, 6 in Duct Dia, 6 5/8 in W, 10 ft. L, 6 5/8 in H (HGUC0601PG1000)
- HARVEL Round Rigid Duct, 4 in Duct Dia, 4 1/2 in W, 10 ft. L, 4 1/2 in H (HDUC0400PG1000)
- HARVEL Round Duct Pipe, 8 in Duct Dia, 8 5/8 in W, 10 ft. L, 8 5/8 in H (HGUC0800PG1000)
- HARVEL Round Duct Pipe, 10 in Duct Dia, 10 3/4 in W, 10 ft. L, 10 3/4 in H (HGUC1000PG1000)
- US DUCT US Duct Clamp Together 60 ° Elbow 1.0 CLR, 6" Diameter, Galvanized, 22 Gauge (RESD0660.G22)
- IMPERIAL 24 in L Galvanized Steel Stack Duct (GV1318)
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 6" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- Harvel Ducting & Venting