Shop All Ducting & Venting
Harvel
Round Rigid Duct, 14 in Duct Dia, 14 in W, 10 ft. L, 14 in H
Mfr # HGUC1400PG1000
Zoro # G8541443
product price: $540.99
/ea
Item requires special delivery charges. A $42.50 per item surcharge will be applied.
$540.99
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- Width 14 in
- Height 14 in
- Length 10 ft.
- Outlet Diameter 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvel
- MFR # HGUC1400PG1000
- Zoro # G8541443
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 14" |
Width | 14 in |
Height | 14 in |
Length | 10 ft. |
Outlet Diameter | 14" |
Duct Fitting Diameter | 14 in |
Duct Fitting Length | 10 ft |
Overall Length | 10 ft |
For Nominal Duct Diameter | 14 in |
Details
Item | Rigid Duct |
Damper Shape | Round |
Duct Fitting Material | Type I PVC |
Special Features | Maximum Temperature of 140 Degrees F |
Duct Fitting Item | Duct Pipe |
Material | PVC |
Type | PVC |
Color | Dark Gray |
Product Type | Rigid Duct |
Shape | Straight |
Maximum Temperature Rating | 140 Degrees F |
Maximum Pressure Rating | 10 in wc |
Description
Rigid Duct, For Nominal Duct Diameter 14 in, Overall Length 10 ft, Product Type Rigid Duct, Material PVC, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Shape Straight, Color Dark Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKO MARLEY ENGINEERING PRODUCTS Single Pole Thermostat40/85F (5813-0036-000)
- MARVAIR Compressor Contactor 3P 30Amp, Mj50040 (50040)
- KOCH FILTER Pad Holding Frame, 24 Ga, Steel, 20 in x 25 in x 2 in (116-700-010)
- HONEYWELL Diaphragm, Main, for MP953D (14002040-002)
- HARVEL Round Duct Pipe, 10 in Duct Dia, 10 3/4 in W, 10 ft. L, 10 3/4 in H (HGUC1000PG1000)
- HARVEL Round Rigid Duct, 6 in Duct Dia, 6 5/8 in W, 10 ft. L, 6 5/8 in H (HGUC0601PG1000)
- HARVEL Round Rigid Duct, 16 in Duct Dia, 16 in W, 10 ft. L, 16 in H (HGUC1600PG1000)
- HARVEL Round Rigid Duct, 4 in Duct Dia, 4 1/2 in W, 10 ft. L, 4 1/2 in H (HDUC0400PG1000)
- HARVEL Round Duct Pipe, 8 in Duct Dia, 8 5/8 in W, 10 ft. L, 8 5/8 in H (HGUC0800PG1000)
- DEFLECTO Deflect-O 4.25 in. L X 4 in. D Silver/White Aluminum Dryer Venting Box (DVBOXKIT)
- RUBBER-CAL HVAC Ventilation-Flex Duct - 12 in. ID x 25 ft. Length (01-225)
- Harvel Ducting, Venting & Accessories