Shop All Security Doors
Harvard Products
Steel Security Door with Frame, Right, 85 7/16 in H, 48 5/8 in W, 1 3/4 in Thick
Mfr # T84070316R2230WIN
Zoro # G2583071
product price: $3,330.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,330.99
Free 30-Day Returns
Key Features
- Door Type Prehung with Wire Glass
- Lock Type Cylindrical
- Hand Right
- Door Opening Height 85 7/16 in
- Door Opening Width 48 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvard Products
- MFR # T84070316R2230WIN
- Zoro # G2583071
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 85 7/16 in |
Door Opening Width | 48 5/8 in |
Overall Depth | 3 1/2 in |
Window Height | 30 in |
Window Width | 22 in |
Details
Item | Steel Security Door with Frame |
Door Type | Prehung with Wire Glass |
Lock Type | Cylindrical |
Hand | Right |
Thickness | 1 3/4 in |
Material | 24-Gauge 316 Stainless Steel |
Frame Type | 16-Gauge Stainless Steel |
Thermal Insulation U-Factor | 0.41 |
Includes | Steel Frame, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges, and Adjustable Strike Plate |
Description
Steel Security Door, Door Type Prehung with Wire Glass, Lock Type Cylindrical, Frame Type 16-Gauge Stainless Steel, Material 24-Gauge 316 Stainless Steel, Hand Right, Thermal Insulation U-Factor 0.41, Door Opening Height 85-7/16 In., Door Opening Width 48-5/8 In., Window Height 30 In., Window Width 22 In., Thickness 1-3/4 In., Overall Depth 3-1/2 In., Includes Steel Frame, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges, and Adjustable Strike Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN PRODUCTS PICTURE HANGING KIT (BHK-W)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (428EDKB-72)
- DANCO O'Ring 7/16X5/8X3/32 (35726W)
- ZORO SELECT Grommet, Buna-N, AN 931 930-3, PK25 (3MRJ8)
- HARVARD PRODUCTS Steel Security Door with Frame, Right, 85 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83070304R2230WIN)
- HARVARD PRODUCTS Steel Security Door with Frame, Left, 81 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83068316L)
- CECO Vision Light Steel Door with Glass, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X VL26 68 X CYL-CE-18ga-WG)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-16ga-WG)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x CYL-ST-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x HG30 68 x Mort-CE-16ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x FL30 70 x CYL-CU-18ga)
- Harvard Products Doors