Shop All Security Doors
Harvard Products
Steel Security Door with Frame, Right, 85 7/16 in H, 48 5/8 in W, 1 3/4 in Thick
Mfr # T84070316R
Zoro # G2169487
product price: $2,760.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,760.99
Free 30-Day Returns
Key Features
- Door Type Prehung with No Glass Insert
- Lock Type Cylindrical
- Hand Right
- Door Opening Height 85 7/16 in
- Door Opening Width 48 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvard Products
- MFR # T84070316R
- Zoro # G2169487
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 85 7/16 in |
Door Opening Width | 48 5/8 in |
Overall Depth | 3 1/2 in |
Details
Item | Steel Security Door with Frame |
Door Type | Prehung with No Glass Insert |
Lock Type | Cylindrical |
Hand | Right |
Thickness | 1 3/4 in |
Material | 24-Gauge 316 Stainless Steel |
Frame Type | 16-Gauge Stainless Steel |
Includes | Steel Frame, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges, and Adjustable Strike Plate |
Thermal Insulation U-Factor | 0.41 |
Description
Steel Security Door, Door Type Prehung with No Glass Insert, Lock Type Cylindrical, Frame Type 16-Gauge Stainless Steel, Material 24-Gauge 316 Stainless Steel, Hand Right, Thermal Insulation U-Factor 0.41, Door Opening Height 85-7/16 In., Door Opening Width 48-5/8 In., Thickness 1-3/4 In., Overall Depth 3-1/2 In., Includes Steel Frame, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges, and Adjustable Strike Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Yellow Weatherstrip Adhesive, 782111 (782111)
- SARGENT Electric Cylindrical Lock, RX2870-10G71-12V LP 26D (RX2870-10G71-12V LP 26D)
- BALDWIN Estate Lifetime Bright Nickel Edge Pulls (0465.055)
- ZORO SELECT Piston Seal, 1 1/2 IDx1 3/4 OD, 1/8 Wx1/8H (2JAX1)
- HARVARD PRODUCTS Steel Security Door with Frame, Left, 81 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83068316L)
- HARVARD PRODUCTS Steel Security Door with Frame, Right, 85 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83070304R2230WIN)
- CECO Security Double Doors, RHR, 84 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 70-RHR-CYL-CU)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183068CYL-F-CE)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X HG30 70 X CYL-ST-16ga-WG)
- CURRIES Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183070CYL-F)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 68 x CYL-CU-18ga)
- Harvard Products Security Doors